Beli heat gun krisbow di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INGCO Heat Gun
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    INGCO Heat Gun
    atribut:
    • Input Power (W): 2000
  2. KRISBOW Cordless Glue Gun (Lem Tembak)
    Mulai

    Rp529.900

    KRISBOW Cordless Glue Gun (Lem Tembak)
    Deskripsi:
    Cordless Glue Gun 4V 1.5AH CGG4-7
    atribut:
    • Glue Stick Diameter (mm): 7.2
    • Pre Heat Time: 15-30 Sec
    • Battery Power (VDC): 4
    • Battery Type: Lithium Ion
    • Dimensions (LxWxH) (cm): 17x6.5x12
  3. STANLEY Heatgun (Mesin Blower Udara Panas)
    Mulai

    Rp449.900

    STANLEY Heatgun (Mesin Blower Udara Panas)
    atribut:
    • Heat Setting: Variable
    • Switch Control: 2 Stages
    • Temperature (°C): 50-450/90-600
    • Cable Length (m): 3
    • Airflow (L/minute): 300/500
    • Input Power (W): 2000
  4. RYU Heat Gun (Alat Pemanas)
    Mulai

    Rp519.900

    RYU Heat Gun (Alat Pemanas)
    atribut:
    • Type: Powertools
  5. MASTER APPLIANCE Hot Melt Applicator Gun (Alat Lem Tembak)
    Mulai

    Rp849.900

    MASTER APPLIANCE Hot Melt Applicator Gun (Alat Lem Tembak)
    Deskripsi:
    These hot melt applicator guns are powered by refillable butane gas. They are self-igniting and require no batteries or electric cords to operate. These glue guns are highly portable for work out in the field.
    atribut:
    • UNSPSC: 27112719
    • Compatible Format: Smooth Sticks
    • Compatible Glue Stick Diameter: 1/2
    • Features: 2 hr Run Time; Fuel View Window; One Touch Piezo Switch Ignition; Portable
    • Maximum Operating Temperature (°F): 392
    • Operation Style: Finger Trigger
    • Output Rate (lb/hour): 0.67
    • Power Source: Butane
    • Series: PortaPro GG-200
    • Temperature Set Points (°F): 392
    • Tool Length: 6-3/4
    • Tool Weight (oz): 7.9
  6. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp919.900

  7. TESTO Material Moisture Meter (With Temperature And Humidity Meter)
    Mulai

    Rp7.299.900

    TESTO Material Moisture Meter (With Temperature And Humidity Meter)
    atribut:
    • TGK Part Number: 540-68-08-02
    • Measurement Range: (Material moisture) 0-54.8 mass%, (humidity) 5-95% RH, (gas temperature) -10-50 degrees Celsius
    • Resolution: (Material moisture) 0.1%, (humidity) 0.1% RH, (gas temperature) 0.1 degrees Celsius
    • Operating Temperature (°C): -10 to 50
    • Accessories: Shipping inspection, strap, belt holder, protective cap, dry cell
    • Accuracy: (Material moisture) +/- 1% (based on measured electric conductivity), (Humidity) +/- 2.5% RH, (Gas temperature) +/- 0.5 degrees Celsius
    • Battery: 2xAAA alkaline batteries
    • Battery Life (hour): 130 (when backlight is off)
    • External Dimensions (mm): 119x46x25 (excluding protective cap device)
    • TRUSCO Number: 333-7499
    • Weight (g): 45 (excluding battery)
  8. Makita Heat Gun
    Mulai

    Rp1.099.900

    Makita Heat Gun
    atribut:
    • Power Supply Cord (m): 2.0(6.6 ft)
  9. BOSCH Hot Air Gun
    Mulai

    Rp589.900

    BOSCH Hot Air Gun
    Deskripsi:
    The universal heat gun. The universal tool for removing paints and varnishes for forming and shrinking with hot air. Also suitable for soldering, welding and tin-plating work. Infinitely variable temperature control with setting wheel. Removable heat prot
  10. Taffware QST Express Heat Gun Electric Hot Air Vinyl
    Mulai

    Rp57.900

    Taffware QST Express Heat Gun Electric Hot Air Vinyl
    Deskripsi:
    Heat gun adalah alat yang digunakan untuk memancarkan aliran udara panas yang dapat digunakan sewaktu Anda mempunyai pemasalahan dengan besi yang harus dibengkokkan, melepas dan menguatkan perekatan, dan masih banyak kegunaan lainnya. Alat ini cocok digunakan untuk Anda yang sering mengerjakan proyek DIY ataupun menogtak-atik perangkat elektronik
    atribut:
    • Dimensions (cm): 22.5x4.7
    • Voltage (V): 220
    • Power (W): 300
    • Material: Plastik
  11. monotaro Heat Gun
    Mulai

    Rp699.900

    monotaro Heat Gun
    Deskripsi:
    Bending of PVC pipes, drying of putty, painting and peeling of seals, processing of heat shrink tubing, shrinkage of shrink film
    atribut:
    • Air Volume (L/minute): I (cold wind) / II (weak wind): 280, III (strong wind): 480
    • Hot Air Temperature (°C): (Cold wind) approx. 50, (weak wind) approx. 300, (strong wind) approx. 500
    • Cord Length (m): 2
    • Power Supply (V): AC 100 (50/60Hz)
    • Accessories: Spot nozzlex1, wide nozzlex1, hook nozzlex1, spatula type nozzlex1, scraperx1
    • Air Volume Adjustment: 3 stage (cold air, weak wind, strong wind)
    • Body Dimensions (mm): 250x90x193 (not including code)
    • Mass (kg): Approx. 0.75
    • Power Consumption Rated (W): (Cold wind) 45, (weak wind) 750, (strong wind) 1450
    • Rated Usage Time (minute): 20
  12. BOSCH Cordless Heat Gun
    Mulai

    Rp2.999.900

    BOSCH Cordless Heat Gun
    Deskripsi:
    - Heat gun 18 V yang fleksibel untuk bekerja di mana pun- Menghemat waktu: Pemanasan cepat hingga 300°C dalam 6 detik- Portabilitas dan fleksibilitas di setiap area kerja- Dua level suhu (300/500°C) dan lampu LED untuk pengoperasian yang mudah
    atribut:
    • Battery Voltage (V): 18
    • Temperature Levels: 2
    • Uncertainty K (dB): 3
    • Working Temperature (°C): 300 - 500
    • Airflow (L/minute): 175
    • Dimensions (mm): 77x183x209
    • Heat-up Time to 300°C (s): 6
    • Part Number: 06012A6580
    • Sound Level (dBA): 67
    • Sound Pressure Level (dBA): 56
  13. DEWALT Heat Gun
    Mulai

    Rp3.499.900

    DEWALT Heat Gun
    Deskripsi:
    Heat guns with surface temperature control (STC) automatically adjust their heat output to reach the target temperature required at the surface to heat, dry, or soften materials. Their sensor measures the temperature of the work surface rather than the temperature of air leaving the gun. They are commonly used to prevent scorching and overheating of temperature-sensitive materials. Pistol-grip heat guns allow users to squeeze the trigger as they grip the tool. They provide ergonomic handling in a range of positions on vertical and horizontal surfaces.
    atribut:
    • Application: Bending and Forming Plastics; Curing Resins; Desoldering; Drying Filler; Heating Temp Sensitive Materials; Shrink Tubing; Soldering
    • Current (A): 13
    • Kit Contents: (1) Bare Tool, (2) Nozzles
    • Power Source: Corded
    • Voltage (V): 120 AC
    • Cord Length (ft): 10
    • Maximum Temperature (°F): 1000
    • Nozzle type: Conical; Fishtail
    • Nozzles Included: Included
    • Number of Air Flow Settings: 1
    • Temperature Settings: Variable
    • UNSPSC: 27112717
  14. goot Heater
    Mulai

    Rp6.399.900

    goot Heater
    Deskripsi:
    -Acrylic board can be processed without unevenness and can be bent cleanly.-A heater exclusive for bending of acrylic board.-With positioning plate and gauge, easy to hold the acrylic board and to position for folding. -A heater exclusive for bending of acrylic board.
    atribut:
    • Power: AC100V
    • Electricity consumption: 65W
    • Maximum Temperature: 220°C
    • Thermostat: None
    • Power Cord Length: 1.5m
    • Gauge Setting Dimension: 70 to 450mm
    • Maximum Folding Width: 400mm
    • Heater Materials: Sheath heater
  15. TEKIRO Glue Gun (Lem Tembak)
    Mulai

    Rp70.900

    TEKIRO Glue Gun (Lem Tembak)
    Deskripsi:
    TEKIRO LEM TEMBAK 20 WATT - GLUE GUN - LEM TEMBAK LILIN - PERKAKASDaya : 20 Watt- Fast Heating- Easy to Use- Ideal for Crafts
  16. ALLPAX Gasket Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.999.900

    ALLPAX Gasket Cutter
    Deskripsi:
    Extension-style gasket cutters move their bladed block around a central pivot point to create small-to-large diameter ring gaskets. The scale on the block can be set to form gaskets of a specific outside and inside diameter. These compass-style blade cutters include a block assembly, cutting blades, and other components to cut gaskets.
  17. INGCO Heat Gun Cordless (Alat Pemanas)
    Mulai

    Rp829.900

    INGCO Heat Gun Cordless (Alat Pemanas)
    atribut:
    • Airflow (L/minute): 100/200
    • Voltage (V): 20
  18. ORION Electric Heat Gun
    Mulai

    Rp189.900

    ORION Electric Heat Gun
    Deskripsi:
    - Suitable for home & industrial - Ergonomic & comfortable to handle - Heat exhaust - Over heating protection - 2 heat setting - Light weight - Easy to use
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Cable Length (m): 1.8
    • Heat Setting I: I: 375°C, 300L/min
    • Heat Setting II: 495°C, 500L/min
    • Power Rating (W): 1500
Daftar Harga heat gun krisbow Terbaru November 2026
KRISBOW Alat PemanasRp499.900
Deli Heat Gun (Blower Pemanas)Rp309.900
INGCO Heat GunRp399.900
KRISBOW Cordless Glue Gun (Lem Tembak)Rp529.900
STANLEY Heatgun (Mesin Blower Udara Panas)Rp449.900
RYU Heat Gun (Alat Pemanas)Rp519.900
MASTER APPLIANCE Hot Melt Applicator Gun (Alat Lem Tembak)Rp849.900
BOSCH Heat GunRp919.900
TESTO Material Moisture Meter (With Temperature And Humidity Meter)Rp7.299.900
Makita Heat GunRp1.099.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)